Motion
5V3753

TB WOODS
5V3753

Narrow Sheave, 5V Belt Section, 37.5 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00706868
MFR #5V3753
Price$3,522.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V3753

Narrow Sheave, 5V Belt Section, 37.5 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00706868
MFR #5V3753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,522.76/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Face Width  
    2.3750 in
  • Keyway Size
    1 x 1/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (3 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 3/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    37.5000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    37.4 in
  • Weight
    151.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062572

Overview

Mfr description
5V37.5X3-F ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text