Motion
4 5V 750 SF
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 7.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706891
MFR #4 5V 750 SF
Price$371.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 7.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706891
MFR #4 5V 750 SF

Mfr description
4 5V 750 SF HI-CAP QD SHEAVE
  • Flexible equipment design
  • Limit shock and vibration
  • No lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.37/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    3.0625 in
  • Length Through Bore  
    2.125 in
  • Outside Diameter  
    7.5000 in
  • Overall Width
    3 1/16 in
  • Pitch Diameter
    7.4 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    7.3125 in
  • Storage Dimension Width
    7.3125
  • Weight
    15.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115856
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950115856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)