Motion
QD4/5V15.00

GATES RUBBER CO
QD4/5V15.00

7874-4150 Sheave - 5V Belt Section, 4 Groove, 14.9 in Pitch Dia., 15.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00706987
MFR #QD4/5V15.00
List Price$1,754.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/5V15.00

7874-4150 Sheave - 5V Belt Section, 4 Groove, 14.9 in Pitch Dia., 15.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00706987
MFR #QD4/5V15.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,754.09/each for your price

Overview

Mfr description
4/5V15.0 QD-E SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    14.9 in
  • Overall Width
    3-1/32 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7874-4150
  • Manufacturer Upc Number
    072053100112
  • UPC_NO
    072053100112
  • Weight
    51.35 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text