Motion
4 5V 1600 E
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 16.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706996
MFR #4 5V 1600 E
Price$820.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 16.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706996
MFR #4 5V 1600 E

Mfr description
4 5V 1600 E HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$820.35/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.8750 to 3.3125 in
  • Face Width  
    3.0625 in
  • Length Through Bore  
    2.625 in
  • Outside Diameter  
    16.0000 in
  • Overall Width
    3 1/16 in
  • Pitch Diameter
    15.9 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    16 in
  • Storage Dimension Width
    16
  • Weight
    39.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115689
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    B
  • UPC_NO
    697950115689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)