Motion
5V2124

TB WOODS
5V2124

Narrow Sheave, 5V Belt Section, 21.2 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00707006
MFR #5V2124
Price$1,474.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V2124

Narrow Sheave, 5V Belt Section, 21.2 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00707006
MFR #5V2124

Mfr description
5V21.2X4-E ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.88/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.0625 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    3-1/16 in
  • Pitch Diameter
    21.1 in
  • Weight
    67.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)