Motion
5V2804

TB WOODS
5V2804

Narrow Sheave, 5V Belt Section, 28 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00707014
MFR #5V2804
Price$1,768.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V2804

Narrow Sheave, 5V Belt Section, 28 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00707014
MFR #5V2804

Mfr description
5V28.0X4-F ULTRA-V SHV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,768.43/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Face Width  
    3.0625 in
  • Keyway Size
    1 x 1/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (3 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 3/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    28.0000 in
  • Overall Width
    3-1/32 in
  • Pitch Diameter
    27.9 in
  • Weight
    115.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)