Motion
45V3750F

BROWNING
45V3750F

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 37.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707016
MFR #45V3750F
Price$5,938.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
45V3750F

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 37.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707016
MFR #45V3750F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,938.72/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Outside Diameter  
    37.5000 in
  • Pitch Diameter
    37.4000 in (5V)
  • Weight
    170.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    45V3750F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289383689
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289383689

Overview

Mfr description
4/5V37.5 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text