Motion
5 5V 710 SF
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 7.1000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00707037
MFR #5 5V 710 SF
Price$393.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 7.1000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00707037
MFR #5 5V 710 SF

Mfr description
5 5V 710 SF HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.51/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    7.1000 in
  • Overall Width
    3 3/4 in
  • Pitch Diameter
    7 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    7.625 in
  • Storage Dimension Width
    7.625
  • Weight
    15.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950118666
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950118666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)