Motion
5V9755

TB WOODS
5V9755

Narrow Sheave, 5V Belt Section, 9.75 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00707088
MFR #5V9755
Price$611.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V9755

Narrow Sheave, 5V Belt Section, 9.75 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00707088
MFR #5V9755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$611.85/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.7500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    9.7500 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    9.65 in
  • Weight
    31.90 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672060790

Overview

Mfr description
5V9.75X5-E ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text