Motion
55V1320E

BROWNING
55V1320E

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 13.2000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00707122
MFR #55V1320E
Price$1,755.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
55V1320E

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 13.2000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00707122
MFR #55V1320E

Mfr description
5/5V13.2 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.06/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Outside Diameter  
    13.2000 in
  • Pitch Diameter
    13.1000 in (5V)
  • Weight
    42.88 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    55V1320E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289363735
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289363735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)