Motion
5V1505

TB WOODS
5V1505

Narrow Sheave, 5V Belt Section, 15 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00707145
MFR #5V1505
Price$1,090.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1505

Narrow Sheave, 5V Belt Section, 15 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00707145
MFR #5V1505

Mfr description
5V15.0X5-E ULTRA-V SHV
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,090.09/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.7500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    14.9 in
  • Weight
    47.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672061759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)