Motion
QD5/5V16.00

GATES RUBBER CO
QD5/5V16.00

7874-5160 Sheave - 5V Belt Section, 5 Groove, 15.9 in Pitch Dia., 16.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00707150
MFR #QD5/5V16.00
Price$2,029.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/5V16.00

7874-5160 Sheave - 5V Belt Section, 5 Groove, 15.9 in Pitch Dia., 16.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00707150
MFR #QD5/5V16.00

Mfr description
5/5V16.0 QD-E SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,029.97/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    16.0000 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    15.9 in
  • Weight
    59.56 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7874-5160
  • Manufacturer Upc Number
    072053100433
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053100433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)