Motion
55V2120F

BROWNING
55V2120F

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707154
MFR #55V2120F
Price$1,913.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
55V2120F

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707154
MFR #55V2120F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,913.07/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    3.6100 in
  • Outside Diameter  
    21.2000 in
  • Pitch Diameter
    21.1000 in (5V)
  • Weight
    89.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    55V2120F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289373840
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289373840

Overview

Mfr description
5/5V21.2 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text