Motion
5-5V50.00-J  SHEAVE

DODGE
5-5V50.00-J SHEAVE

455361 Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 50.00 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00707181
MFR #5-5V50.00-J SHEAVE
Price$5,050.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-5V50.00-J SHEAVE

455361 Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 50.00 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00707181
MFR #5-5V50.00-J SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,050.69/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    50.0000 in
  • Weight
    378.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475154364

Overview

Mfr description
5/5V50.0 QD-J SHEAVE 455361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text