Motion
5V5005

TB WOODS
5V5005

Narrow Sheave, 5V Belt Section, 50 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00707186
MFR #5V5005
Your Price$6,130.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V5005

Narrow Sheave, 5V Belt Section, 50 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00707186
MFR #5V5005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,130.34/each(List $7,356.41)

Overview

Mfr description
5V50.0X5-J ULTRA-V SHV

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672062718
  • Weight
    323.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text