Motion
QD6/5V7.10

GATES RUBBER CO
QD6/5V7.10

Sheave - 5V Belt Section, 6 Groove, 7.10 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00707191
MFR #QD6/5V7.10
Price$803.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/5V7.10

Sheave - 5V Belt Section, 6 Groove, 7.10 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00707191
MFR #QD6/5V7.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$803.96/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    7.1000 in
  • Weight
    17.79 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    072053100594
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100594

Overview

Mfr description
6/5V7.1 QD-SF SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text