Motion
5V716
Narrow Sheave, 5V Belt Section, 7.1 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707194
MFR #5V716
Price$530.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 7.1 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707194
MFR #5V716

Mfr description
5V7.1X6-SF ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.91/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 1/16 (2-7/8 Bore) in, 3/4 x 1/32 (2-15/16 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 1/16 (2-9/16 to 2-3/4 Bore) in, 5/8 x 3/16 (2-5/16 to 2-1/2 Bore) in, 5/8 x 5/16 (2-1/4) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    7.1000 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    7 in
  • Weight
    17.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)