Overview
Mfr description
6/5V7.5 QD-SF SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range0.500 - 2.938 in
- Pitch Diameter7.4000 in (5V)
- Manufacturer Catalog Number65V750SF
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289363889
- UPC_NO662289363889
- Weight19.54 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data