Motion
5V756
Narrow Sheave, 5V Belt Section, 7.5 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707202
MFR #5V756
Price$503.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 7.5 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707202
MFR #5V756

Mfr description
5V756 6 GROOVE 5V BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.70/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 1/16 (2-7/8 Bore) in, 3/4 x 1/32 (2-15/16 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 1/16 (2-9/16 to 2-3/4 Bore) in, 5/8 x 3/16 (2-5/16 to 2-1/2 Bore) in, 5/8 x 5/16 (2-1/4) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    7.4 in
  • Weight
    19.90 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)