Motion
65V800E

BROWNING
65V800E

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00707203
MFR #65V800E
Price$790.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65V800E

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00707203
MFR #65V800E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$790.20/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Outside Diameter  
    8.0000 in
  • Pitch Diameter
    7.9000 in (5V)
  • Weight
    22.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    65V800E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289323340
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289323340

Overview

Mfr description
6/5V8.0 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text