Motion
5V9256

TB WOODS
5V9256

Narrow Sheave, 5V Belt Section, 9.25 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707234
MFR #5V9256
Price$714.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V9256

Narrow Sheave, 5V Belt Section, 9.25 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707234
MFR #5V9256

Mfr description
5V9.25X6-E ULTRA-V SHV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$714.39/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    9.2500 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    9.15 in
  • Weight
    31.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)