Motion
5V9756

TB WOODS
5V9756

Narrow Sheave, 5V Belt Section, 9.75 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707243
MFR #5V9756
Price$598.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V9756

Narrow Sheave, 5V Belt Section, 9.75 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707243
MFR #5V9756

Mfr description
5V9.75X6-E ULTRA-V SHV
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$598.01/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    9.7500 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    9.65 in
  • Weight
    34.60 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)