Motion
65V1090E

BROWNING
65V1090E

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00707252
MFR #65V1090E
Price$1,521.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65V1090E

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00707252
MFR #65V1090E

Mfr description
6/5V10.9 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,521.04/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Outside Diameter  
    10.9000 in
  • Pitch Diameter
    10.8000 in (5V)
  • Weight
    37.56 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    65V1090E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289403943
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289403943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)