Motion
5V1096

TB WOODS
5V1096

Narrow Sheave, 5V Belt Section, 10.9 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707259
MFR #5V1096
Price$822.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1096

Narrow Sheave, 5V Belt Section, 10.9 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707259
MFR #5V1096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$822.17/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    10.9000 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    10.8 in
  • Weight
    38.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672061049

Overview

Mfr description
5V10.9X6-E ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text