Motion
6 5V 1400 F
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 14.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707290
MFR #6 5V 1400 F
Price$954.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 14.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707290
MFR #6 5V 1400 F

Mfr description
6 5V 1400 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$954.41/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    4.4375 in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    14.0000 in
  • Overall Width
    4 7/16 in
  • Pitch Diameter
    13.9 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    14
  • Weight
    56.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950119816
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950119816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)