Motion
65V1600F

BROWNING
65V1600F

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707301
MFR #65V1600F
Price$2,779.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65V1600F

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707301
MFR #65V1600F

Mfr description
6/5V16.0 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,779.07/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Outside Diameter  
    16.0000 in
  • Pitch Diameter
    15.9000 in (5V)
  • Weight
    66.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    65V1600F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289413935
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289413935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)