Motion
5V3756

TB WOODS
5V3756

Narrow Sheave, 5V Belt Section, 37.5 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707333
MFR #5V3756
Price$3,582.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V3756

Narrow Sheave, 5V Belt Section, 37.5 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707333
MFR #5V3756

Mfr description
5V37.5X6-J ULTRA-V SHV
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,582.47/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1 x 1/2 (3-13/16 Bore) in, 1 x 3/8 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    37.5000 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    37.4 in
  • Weight
    237.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)