Motion
5V5006

TB WOODS
5V5006

Narrow Sheave, 5V Belt Section, 50 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707341
MFR #5V5006
Price$6,627.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V5006

Narrow Sheave, 5V Belt Section, 50 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707341
MFR #5V5006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,627.58/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    4.4375 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    50.0000 in
  • Overall Width
    4-7/16 in
  • Pitch Diameter
    49.9 in
  • Weight
    423.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062725

Overview

Mfr description
5V50.0X6-M ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text