Overview
Mfr description
8/5V8.0 QD-E SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range.875 - 3.500 in
- Pitch Diameter7.9000 in (5V)
- Overall Width5.8125 in
- Pulley ConstructionSolid
- Manufacturer Catalog Number85V800E
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289364022
- UPC_NO662289364022
- Weight27.16 lbs
- Number Of Hubs1
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data