Overview
Mfr description
8/5V9.0 QD-E SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range0.875 - 3.500 in
- Pitch Diameter8.9000 in (5V)
- Manufacturer Catalog Number85V900E
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289394050
- UPC_NO662289394050
- Weight38.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data