Motion
8V14012

TB WOODS
8V14012

Narrow Sheave, 8V Belt Section, 14 O.D. in., 12 Grooves, Cast Iron Material
Mi Item #00707382
MFR #8V14012
Price$7,136.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V14012

Narrow Sheave, 8V Belt Section, 14 O.D. in., 12 Grooves, Cast Iron Material
Mi Item #00707382
MFR #8V14012

Mfr description
8V14.0X12-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,136.98/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    13.8750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    14.0000 in
  • Overall Width
    13-7/8 in
  • Pitch Diameter
    13.8 in
  • Weight
    211.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672070386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)