Motion
QD8/5V9.75

GATES RUBBER CO
QD8/5V9.75

7874-8097 Sheave - 5V Belt Section, 8 Groove, 9.65 in Pitch Dia., 9.75 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707395
MFR #QD8/5V9.75
Price$1,754.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/5V9.75

7874-8097 Sheave - 5V Belt Section, 8 Groove, 9.65 in Pitch Dia., 9.75 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707395
MFR #QD8/5V9.75

Mfr description
8/5V9.75 QD-F SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.09/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width  
    5.8125 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    9.7500 in
  • Overall Width
    5-13/16 in
  • Pitch Diameter
    9.65 in
  • Weight
    53.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog Number
    7874-8097
  • Manufacturer Upc Number
    072053100884
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053100884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)