Overview
Mfr description
8/5V10.9 QD-F SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1.000 - 4.000 in
- Pitch Diameter10.8000 in (5V)
- Manufacturer Catalog Number85V1090F
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289469260
- UPC_NO662289469260
- Weight61.18 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data