Motion
85V1500F

BROWNING
85V1500F

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 15.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707448
MFR #85V1500F
Your Price$3,981.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
85V1500F

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 15.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00707448
MFR #85V1500F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,981.53/each(List $4,777.83)

Overview

Mfr description
8/5V15.0 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1.000 - 4.000 in
  • Pitch Diameter
    14.9000 in (5V)
  • Manufacturer Catalog Number
    85V1500F
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289364107
  • UPC_NO
    662289364107
  • Weight
    83.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text