Motion
8 5V 1500 F
Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 381 mm O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707453
MFR #8 5V 1500 F
Price$1,273.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 381 mm O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707453
MFR #8 5V 1500 F

Mfr description
8 5V 1500 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,273.32/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    5.8125 in
  • Keyway Size
    1 x 1/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 3/16 (3-3/8 to 3-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    5 13/16 in
  • Pitch Diameter
    14.9 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    68.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950123745
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • Sheave Drawing Type
    A
  • UPC_NO
    697950123745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)