Motion
5V1508

TB WOODS
5V1508

Narrow Sheave, 5V Belt Section, 15 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00707455
MFR #5V1508
Price$1,562.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1508

Narrow Sheave, 5V Belt Section, 15 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00707455
MFR #5V1508

Mfr description
5V15.0X8-F ULTRA-V SHV
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,562.67/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Face Width  
    5.8125 in
  • Keyway Size
    1 x 1/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (3 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 3/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    5-13/16 in
  • Pitch Diameter
    14.9 in
  • Weight
    91.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672061780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)