Motion
QD8/5V21.20

GATES RUBBER CO
QD8/5V21.20

7874-8212 Sheave - 5V Belt Section, 8 Groove, 21.1 in Pitch Dia., 21.20 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00707469
MFR #QD8/5V21.20
Your Price$3,622.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/5V21.20

7874-8212 Sheave - 5V Belt Section, 8 Groove, 21.1 in Pitch Dia., 21.20 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00707469
MFR #QD8/5V21.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,622.56/each(List $4,165.95)

Overview

Mfr description
8/5V21.2 QD-J SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-1/2 to 4-1/2 in
  • Pitch Diameter
    21.1 in
  • Overall Width
    5-13/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7874-8212
  • Manufacturer Upc Number
    072053100990
  • UPC_NO
    072053100990
  • Weight
    145.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text