Motion
85V2800J

BROWNING
85V2800J

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00707473
MFR #85V2800J
Price$4,885.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
85V2800J

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00707473
MFR #85V2800J

Mfr description
8/5V28.0 QD-J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,885.07/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.438 - 4.500 in
  • Outside Diameter  
    28.0000 in
  • Pitch Diameter
    27.9000 in (5V)
  • Weight
    210.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog Number
    85V2800J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289344185
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289344185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)