Overview
Mfr description
10/5V8.50 QD-E SHEAVE 456063
Specifications
- Belt Section Size5V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/2 in
- Manufacturer Catalog
- UPC_NO782475161317
- Weight42.44 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data