Motion
5V8510

TB WOODS
5V8510

Narrow Sheave, 5V Belt Section, 8.5 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00707512
MFR #5V8510
Price$1,466.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V8510

Narrow Sheave, 5V Belt Section, 8.5 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00707512
MFR #5V8510

Mfr description
5V8.5X10-E ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,466.92/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    7.1875 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    8.5000 in
  • Overall Width
    7-3/16 in
  • Pitch Diameter
    8.4 in
  • Weight
    36.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)