Motion
10-5V10.30-F  SHEAVE

DODGE
10-5V10.30-F SHEAVE

456067 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 10.2 in Pitch Dia., 10.30 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707540
MFR #10-5V10.30-F SHEAVE
Price$843.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V10.30-F SHEAVE

456067 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 10.2 in Pitch Dia., 10.30 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00707540
MFR #10-5V10.30-F SHEAVE

Mfr description
10/5V10.3 QD-F SHEAVE 456067
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$843.66/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1 to 4 in
  • Face Width  
    7.1875 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    10.3000 in
  • Overall Width
    7.19 in
  • Pitch Diameter
    10.2 in
  • Weight
    67.17 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475161355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)