Motion
5V13210

TB WOODS
5V13210

Narrow Sheave, 5V Belt Section, 13.2 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00707577
MFR #5V13210
Price$1,818.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V13210

Narrow Sheave, 5V Belt Section, 13.2 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00707577
MFR #5V13210

Mfr description
5V13.2X10-J ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.11/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    7.1875 in
  • Keyway Size
    1 x 1/2 (3-13/16 Bore) in, 1 x 3/8 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    13.2000 in
  • Overall Width
    7-3/16 in
  • Pitch Diameter
    13.1 in
  • Weight
    83.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672061568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)