Motion
QD10/5V28.00

GATES RUBBER CO
QD10/5V28.00

7875-0280 Sheave - 5V Belt Section, 10 Groove, 27.9 in Pitch Dia., 28.00 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707615
MFR #QD10/5V28.00
Price$7,016.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD10/5V28.00

7875-0280 Sheave - 5V Belt Section, 10 Groove, 27.9 in Pitch Dia., 28.00 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707615
MFR #QD10/5V28.00

Mfr description
10/5V28.0 QD-M SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,016.32/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2 to 5-1/2 in
  • Face Width  
    7.1875 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    28.0000 in
  • Overall Width
    7-3/16 in
  • Pitch Diameter
    27.9 in
  • Weight
    260.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog Number
    7875-0280
  • Manufacturer Upc Number
    072053106817
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053106817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)