Motion
10-5V50.00-M  SHEAVE

DODGE
10-5V50.00-M SHEAVE

456082 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 50.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
Mi Item #00707629
MFR #10-5V50.00-M SHEAVE
Price$6,786.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V50.00-M SHEAVE

456082 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 50.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
Mi Item #00707629
MFR #10-5V50.00-M SHEAVE

Mfr description
10/5V50.0 QD-M SHEAVE 456082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,786.51/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    50.0000 in
  • Weight
    540.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475161508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)