Overview
Mfr description
6/8V14.0 QD-F SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range1.00 - 4.000 in
- Pitch Diameter13.8000 in (8V)
- Overall Width7.1250 in
- Pulley ConstructionSpoke
- Manufacturer Catalog Number68V1400F
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289374670
- UPC_NO662289374670
- Weight112.00 lbs
- Number Of Hubs1
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data