Motion
68V2000M

BROWNING
68V2000M

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 20.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00707691
MFR #68V2000M
Price$10,007.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
68V2000M

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 20.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00707691
MFR #68V2000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,007.89/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.938 - 5.500 in
  • Outside Diameter  
    20.0000 in
  • Pitch Diameter
    19.8000 in (8V)
  • Weight
    179.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • CAD Drawing
  • Manufacturer Catalog Number
    68V2000M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289364633
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289364633

Overview

Mfr description
6/8V20.0 QD-M SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text