Motion
8V2006

TB WOODS
8V2006

Narrow Sheave, 8V Belt Section, 20 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707698
MFR #8V2006
Price$3,932.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V2006

Narrow Sheave, 8V Belt Section, 20 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707698
MFR #8V2006

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,932.75/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    20.0000 in
  • Overall Width
    7-1/8 in
  • Pitch Diameter
    19.8 in
  • Weight
    208.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672071048

Overview

Mfr description
8V20.0X6-M ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text