Motion
6-8V21.20-M  SHEAVE

DODGE
6-8V21.20-M SHEAVE

455453 Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 21 in Pitch Dia., 21.20 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707701
MFR #6-8V21.20-M SHEAVE
Price$3,472.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V21.20-M SHEAVE

455453 Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 21 in Pitch Dia., 21.20 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707701
MFR #6-8V21.20-M SHEAVE

Mfr description
6/8V21.2 QD-M SHEAVE 455453
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,472.28/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 5-1/2 Bore) in, 1/2 x 1/4 (2 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    7.13 in
  • Pitch Diameter
    21 in
  • Weight
    188.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475155286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)