Motion
8V2126

TB WOODS
8V2126

Narrow Sheave, 8V Belt Section, 21.2 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707706
MFR #8V2126
Price$4,104.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V2126

Narrow Sheave, 8V Belt Section, 21.2 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00707706
MFR #8V2126

Mfr description
8V2126 6 GROOVE 8V BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,104.91/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2 to 5-1/2 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    21.2000 in
  • Pitch Diameter
    21 in
  • Weight
    228.60 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672071161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)