Overview
Mfr description
6/8V22.4 QD-M SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1.938 - 5.500 in
- Pitch Diameter22.2000 in (8V)
- Manufacturer Catalog Number68V2240M
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289414697
- UPC_NO662289414697
- Weight205.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data